Beli mur baut galvanis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Baut Mur Putih Full Drat Pack Besar
    Mulai

    Rp29.900

  2. monotaro.id High Tensile Bolt HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Half Drat Ring Plat dengan Ring Per Pack Kecil
    Mulai

    Rp38.900

    monotaro.id High Tensile Bolt HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Half Drat Ring Plat dengan Ring Per Pack Kecil
    atribut:
    • Material: Baja 8.8
    • Drat Type: Half Drat
    • Surface Treatment: HOTDIP Galvanis/HDG
  3. monotaro.id Baut Mur Putih Full Drat Pack Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

  4. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  5. monotaro.id Spring Washer
    Mulai

    Rp2.900

    monotaro.id Spring Washer
    atribut:
    • Diameter: M8
    • Material: Iron
  6. monotaro.id Washer Plate Stainless Steel 304 Pack Kecil
    Mulai

    Rp3.900

  7. monotaro.id High Tensile Bolt (HTB) HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Full Drat (Ring Plat + Ring Per) Pack Kecil
    Mulai

    Rp36.900

    monotaro.id High Tensile Bolt (HTB) HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Full Drat (Ring Plat + Ring Per) Pack Kecil
    atribut:
    • Material: Baja 8.8
    • Drat Type: Full Drat
    • Surface Treatment: HOTDIP Galvanis/HDG
  8. Bossard Hexagonal Screw Steel 8.8 DIN 933 Zinc Plated (Baut)
    Mulai

    Rp369.900

    Bossard Hexagonal Screw Steel 8.8 DIN 933 Zinc Plated (Baut)
    atribut:
    • Material: Steel 8.8, Zinc Plated Blue
  9. monotaro.id Ring Per SS304 Pack Kecil
    Mulai

    Rp5.900

    monotaro.id Ring Per SS304 Pack Kecil
    atribut:
    • Material: SS304
  10. monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Mulai

    Rp20.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  11. CP Live Center
    Mulai

    Rp309.900

  12. Yoshinobu Hexagon Socket Head Cap Screw L SUS304 Half Thread (Baut L)
    Mulai

    Rp129.900

    Yoshinobu Hexagon Socket Head Cap Screw L SUS304 Half Thread (Baut L)
    atribut:
    • Drat Type: Half Drat
    • Material: Stainlees Steel
  13. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    55%
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  14. monotaro.id Hexagon Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    monotaro.id Hexagon Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    atribut:
    • Material: Baja 12.9
    • Surface Treatment: Black Steel
  15. monotaro.id Baut Mur Baja 8.8 Milli Full Drat
    Mulai

    Rp6.900

    monotaro.id Baut Mur Baja 8.8 Milli Full Drat
    Deskripsi:
    Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufaktur
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Full drat
  16. Logitech Headset Stereo
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    Logitech Headset Stereo
    Deskripsi:
    Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
  17. monotaro.id Mur Baut Baja
    Mulai

    Rp7.900

    monotaro.id Mur Baut Baja
    Deskripsi:
    HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Black
    atribut:
    • Material: Carbon Steel Grade 8.8
    • Finishing: Black
  18. monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    Mulai

    Rp11.900

    monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  19. SMT Bolt Hexagonal SUS304 (Baut)
    Mulai

    Rp26.900

    SMT Bolt Hexagonal SUS304 (Baut)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
Daftar Harga mur baut galvanis Terbaru January 2026
monotaro.id Baut Mur Putih Full Drat Pack BesarRp29.900
monotaro.id High Tensile Bolt HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Half Drat Ring Plat dengan Ring Per Pack KecilRp38.900
monotaro.id Baut Mur Putih Full Drat Pack KecilRp3.900
THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Rp14.900
monotaro.id Baut Mur Putih Half DratRp18.900
monotaro.id Spring WasherRp2.900
monotaro.id Washer Plate Stainless Steel 304 Pack KecilRp3.900
monotaro.id High Tensile Bolt (HTB) HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Full Drat (Ring Plat + Ring Per) Pack KecilRp36.900
Bossard Hexagonal Screw Steel 8.8 DIN 933 Zinc Plated (Baut)Rp369.900
monotaro.id Ring Per SS304 Pack KecilRp5.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)

Halaman Terkait